IRMA0001
Red Lion Transducers, IRMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRMA0001

Red Lion Transducers, IRMA Series
In stock
Item Number
IRMA0001
MFG Item Number
IRMA0001
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, IRMA Series
Item #
IRMA0001
Rtd Temperature Input Module

IRMA Series Information

  • RTD Break Detection
  • 2‑Way Electrical Isolation
  • Microprocessor Controlled
  • Simple Adjustable Range Setting
  • Mounts On "T" And "G" Style DIN Rails

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRMA0001
Item Number IRMA0001
Manufacturer Red Lion
Product Series IRMA
Family Series Red Lion Transducers, IRMA Series
Supply Voltage Loop Powered
Input Signal RTD
Output Signal Milliamps (mADC)
Number of Channels 1
Mounting DIN Rail
Approvals CE, UL
Net Weight 0.1688 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved