The store will not work correctly when cookies are disabled.
ITMA0001
Red Lion Transducers, ITMA2 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, ITMA2 Series
Isolated Loop Powered Temperature
- User Programmable Input
- Microprocessor Controlled
- Thermocouple Break Detection
- Simple Adjustable Range Setting
- Wide Operating Temperature Range
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ITMA0001 |
Item Number |
ITMA0001 |
Manufacturer |
Red Lion |
Product Series |
ITMA2 |
Family Series |
Red Lion Transducers, ITMA2 Series |
Supply Voltage |
Loop Powered |
Input Signal |
Thermocouple |
Output Signal |
Milliamps (mADC) |
Number of Channels |
1 |
Mounting |
DIN Rail |
Approvals |
CE, UL |
Net Weight |
0.1688 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved