LD400600
Red Lion Counters, LD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD400600

Red Lion Counters, LD Series
In stock
Item Number
LD400600
MFG Item Number
LD400600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, LD Series
Item #
LD400600
LD COUNTER 6D 4in.LED

LD Series Information

The Large Display is a versatile display that can be configured as a single or dual counter with rate indication, scaling, serial communications and a dual relay output. There are also basic models that have a single counter with direction control only (no scaling or relay output).

The 4 & 6 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensities. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. All versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The 6‑digit programmable models have two signal inputs and a choice of eight different count modes. These include bi‑directional, quadrature and anticoincidence counting, as well as a dual counter mode. When programmed as a dual counter, each counter has separate scaling and decimal point selection.

Rate indication is available on the programmable models only. The rate indicator has separate scaling and decimal point selection, along with programmable display update times. The meter display can be toggled either manually or automatically between the count and rate values.
The programmable models also come with a dual Form C relay output and RS232 or RS485 serial communications. The outputs can activate based on either counter or rate setpoint values. An internal batch counter can be used to count setpoint output activations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LD400600
Item Number LD400600
Manufacturer Red Lion
Product Series LD
Family Series Red Lion Counters, LD Series
Nominal Supply Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Supply Voltage 50-250 VAC, 50-250 VDC
Sensor Power 24 VDC
Display LED - 1 Line, Red
Number of Digits 6
Backlight Yes
Communications None
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed 25,000 Hz
Input Type Magnetic, Sinking (NPN), Sourcing (PNP)
Reset Electric
Reset Lockout Yes
Memory EEPROM
Mounting Surface Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) 0-65 °C
Approvals CE, cUL, UL
RoHS Yes
Net Weight 10.935 lbs
Gross Weight 14.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved