LD4A05P0
Red Lion Panel Meters & Gauges, LDA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD4A05P0

Red Lion Panel Meters & Gauges, LDA Series
In stock
Item Number
LD4A05P0
MFG Item Number
LD4A05P0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, LDA Series
Item #
LD4A05P0
LD 2P ANLG 5D 4in.LED

LDA Series Information

  • Aluminum NEMA 4x/IP65 Case Construction
  • Programmable Scaling and Decimal Points
  • RS232/RS485 Serial Communications
  • 2.25" & 4" High Red LED Digits
  • Programmable User Input
  • Dual 5 Amp Form C Relay
  • Universally Powered
The Large Display is a versatile display available as a DC volt, current, or process meter with scaling, serial communications and dual relay outputs. The 5 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensities. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. Both versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum. All models also come with dual Form C relay outputs and RS232 / RS485 serial communications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LD4A05P0
Item Number LD4A05P0
Manufacturer Red Lion
Product Series LDA
Family Series Red Lion Panel Meters & Gauges, LDA Series
Type (Engineering Units) DC Amps, DC Volts
Max Input Signal 200 mA, 200 V, Process 0-10 V, Process 4-20 mA
Display Type LED
Display Digits 5
Power Supply 50-250 VAC/20-250 VDC
Nominal Supply Voltage 120 VAC, 24 VDC, 240 VAC, 48 VDC
Nominal Size 4 " Digits
Relays 2
Alarm Indicators No
Analog Output None
Communication RS-232, RS-485
Excitation None
Accuracy 0.1 %
Operating Temperature 32-149 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals cULus
RoHS Yes
Net Weight 11.2 lbs
Gross Weight 14.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved