LPAXDA00
Red Lion Panel Meters & Gauges, LPAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPAXDA00

Red Lion Panel Meters & Gauges, LPAX Series
In stock
Item Number
LPAXDA00
MFG Item Number
LPAXDA00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, LPAX Series
Item #
LPAXDA00
LG DGT PAX DSP DUAL ANALG

LPAX Series Information

  • Alarms, Analog Output, and Communication
  • Large LED Display Readable to 180 Feet
  • Universal AC Powered (85 to 250 VAC)
  • Crimson Programming Software
  • Programmable User Inputs
  • NEMA 4X/IP65
The LPAX Display is a versatile display that can increase productivity by offering the plant floor or production area a large visual display of their current status. Whether your measurement is temperature, weight, or flow, the LPAX can satisfy your requirement. With the use of a units label and backlighting, the display can be tailored to show the actual engineering unit, which further enhances the display. This LPAX display accepts various analog inputs through the use of input modules (MPAX) which allow the unit to adapt to most any application. The MPAX Modules offer the same features as our highly successful PAX Series Panel Meters. Additional plug‑in option cards can add alarms, analog output, and communication/bus capabilities, making the LPAX a truly Intelligent Panel Meter.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPAXDA00
Item Number LPAXDA00
Manufacturer Red Lion
Product Series LPAX
Family Series Red Lion Panel Meters & Gauges, LPAX Series
Max Input Signal Process 0-10 V, Process 4-20 mA
Display Type LED
Display Digits 5
Power Supply 85-250 VAC/11-36 VDC
Nominal Supply Voltage 12 VDC, 120 VAC, 24 VDC, 240 VAC
Nominal Size 1.5 " Digits
Relays 0
Alarm Indicators No
Analog Output None
Communication Optional
Excitation None
NEMA Rating NEMA 4X
IP Rating IP65
Approvals cULus
RoHS Yes
Comments Must Be Combined with MPAX Module to Determine Input Type and Supply Voltage - See User Manual
Net Weight 2.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved