MP25TA00
Red Lion Sensors, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP25TA00

Red Lion Sensors, MP Series
In stock
Item Number
MP25TA00
MFG Item Number
MP25TA00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, MP Series
Item #
MP25TA00
MP-25TA MAGNETIC SENSOR

MP Series Information

  • Wide Operating Temperature Range
  • Epoxy Encapsulated, Mechanically Rugged
  • Impervious to Dirt, Oil, and Water
A MP Magnetic Pickup consists of a permanent magnet, a pole‑piece, and a sensing coil encapsulated in a cylindrical case. An object (target) of iron, steel, or other magnetic material, passing closely by the pole‑piece causes distortion of the magnetic flux field, which in turn generates a signal voltage. The magnitude of the signal voltage depends on the relative size and magnetism of the target, its speed of approach, and how close it passes the pole‑piece.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP25TA00
Item Number MP25TA00
Manufacturer Red Lion
Product Series MP
Family Series Red Lion Sensors, MP Series
Type of Circuit NPN
Output Voltage 1 VDC
DC Resistance 130 Ohm
Inductance 15 mH
Material Stainless Steel
Mounting Bracket
Operating Temperature -40-224 °F
Net Weight 0.01 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved