The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAX2S000
Red Lion Panel Meters & Gauges, PAX2 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, PAX2 Series
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature All the Features of the PAX with a Dual Line Display and Increased Update Rates. The Main Display Can Be Programmed for Red, Orange, or Green; While the Bottom Display Is Green.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PAX2S000
Item Number
PAX2S000
Manufacturer
Red Lion
Product Series
PAX2
Family Series
Red Lion Panel Meters & Gauges, PAX2 Series
Type (Engineering Units)
DC Volts
Max Input Signal
Strain Gauge 240 mV
Display Type
LCD
Display Digits
6
Power Supply
21.6-250 VDC, 40-250 VAC
Nominal Supply Voltage
110 VDC, 120 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Communication
DeviceNet, Profibus, RS-232, RS-485
Excitation
10 VDC
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
IP Rating
IP65
Approvals
UL
RoHS
Yes
Net Weight
0.49 lbs
Gross Weight
0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved