PAXI0020
Red Lion Counters, PAXI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXI0020

Red Lion Counters, PAXI Series
In stock
Item Number
PAXI0020
MFG Item Number
PAXI0020
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXI Series
Item #
PAXI0020
Counter/Rate Meter, 85-250VAC Power,

PAXI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXI0020
Item Number PAXI0020
Manufacturer Red Lion
Product Series PAXI
Family Series Red Lion Counters, PAXI Series
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Supply Voltage 85-250 VAC
Sensor Power 12 VDC
Display LED - 1 Line, Red
Number of Digits 6
Number of Presets 2
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Ratemeter, Unidirectional
Count Speed (Hz) 34,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Output Type Optional Output Cards
Scale Calibrator 0.00001-9.99999 Multiplier
Communications Optional Communication Cards
Reset Auto, Electric, Front Panel
Lockout Yes
Memory Nonvolatile RAM
Mounting DIN - 1/8
Termination Screw Terminals
IP Rating IP65
Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
Net Weight 0.48 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved