The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXLA000
Red Lion Panel Meters & Gauges, PAX Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, PAX Series
Process Meter, 50-250VAC/21.6-250VDC
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PAXLA000
Item Number
PAXLA000
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Type (Engineering Units)
DC Amps, DC Volts
Max Input Signal
10 V, 200 mA, Process 1-10 V, Process 4-20 mA
Display Type
LED
Display Digits
5
Power Supply
21.6-250 VDC, 50-250 VAC
Nominal Supply Voltage
110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Accuracy
0.1 %
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
IP Rating
IP65
Approvals
E
RoHS
Yes
Net Weight
0.52 lbs
Gross Weight
0.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved