PAXLA0U0
Red Lion Panel Meters & Gauges, PAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXLA0U0

Red Lion Panel Meters & Gauges, PAX Series
In stock
Item Number
PAXLA0U0
MFG Item Number
PAXLA0U0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, PAX Series
Item #
PAXLA0U0
Process Meter, 50-250VAC/21.6-250VDC

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXLA0U0
Item Number PAXLA0U0
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Type (Engineering Units) DC Amps, DC Volts
Max Input Signal 10 V, 200 mA, Process 0-10 V, Process 4-20 mA
Display Type LED
Display Digits 5
Power Supply 21.6-250 VDC, 50-250 VAC
Nominal Supply Voltage 110 VDC, 120 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Accuracy 0.1 %
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.52 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved