PAXTM110
Red Lion Counters, PAXTM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXTM110

Red Lion Counters, PAXTM Series
In stock
Item Number
PAXTM110
MFG Item Number
PAXTM110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXTM Series
Item #
PAXTM110
Preset Timer, Grn LED Display,

PAXTM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXTM110
Item Number PAXTM110
Manufacturer Red Lion
Product Series PAXTM
Family Series Red Lion Counters, PAXTM Series
Nominal Voltage 12 VDC, 24 VAC, 24 VDC
Voltage 11-36 VDC, 24 VAC
Outputs Optional Output Cards
Display Type LED - Green
Display Size 1 Line, 6 Digit
Display Range 0.001-999,999
Functions Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
RoHS Yes
Comments Up to 4 Setpoints with Option Card
Net Weight 0.6313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved