PX2CVR00
Red Lion Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PX2CVR00

Red Lion Process Controllers
In stock
Item Number
PX2CVR00
MFG Item Number
PX2CVR00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
PX2CVR00
PX2C VERTICAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PX2CVR00
Item Number PX2CVR00
Manufacturer Red Lion
Family Series Red Lion Process Controllers
Power Supply 21-250 VDC, 40-250 VAC
Nominal Power Supply 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
Input Type RTD, Thermocouple
Output Type Solid State AC
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, C, J, K, N, R, S, T
Approvals cULus
Net Weight 0.495 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved