The store will not work correctly when cookies are disabled.
PXU11AB0
Red Lion Process Controllers, PXU PID Controllers Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, PXU PID Controllers Series
1/16 CNTL, RLY, RLY,485,USR,DC
PXU PID Controllers Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PXU11AB0 |
Item Number |
PXU11AB0 |
Manufacturer |
Red Lion |
Product Series |
PXU PID Controllers |
Family Series |
Red Lion Process Controllers, PXU PID Controllers Series |
Power Supply |
24 VDC |
Nominal Power Supply |
24 VDC |
Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
Input Resolution |
16 Bit |
Output Type |
Relay |
Output Resolution |
12 Bit |
Number of Outputs |
3 |
Display Type |
LCD |
Case Size |
1/16 DIN |
Thermocouple Class |
B, E, J, K, L, N, R, S, T, TXK, U |
Approvals |
CE, cULus |
RoHS |
Yes |
Comments |
RS485 Communications, 2 Programmable User Inputs |
Net Weight |
0.345 lbs |
Gross Weight |
0.42 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved