PXU11AC0
Red Lion Process Controllers, PXU PID Controllers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PXU11AC0

Red Lion Process Controllers, PXU PID Controllers Series
In stock
Item Number
PXU11AC0
MFG Item Number
PXU11AC0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, PXU PID Controllers Series
Item #
PXU11AC0
1/8 CNTL, RLY,RLY,485,USR,DC

PXU PID Controllers Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PXU11AC0
Item Number PXU11AC0
Manufacturer Red Lion
Product Series PXU PID Controllers
Family Series Red Lion Process Controllers, PXU PID Controllers Series
Power Supply 24 VDC
Nominal Power Supply 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Input Resolution 16 Bit
Output Type Relay
Output Resolution 12 Bit
Number of Outputs 3
Display Type LCD
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
Approvals CE, cULus
RoHS Yes
Comments RS485 Communications, 2 Programmable User Inputs
Net Weight 0.47 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved