PXU21BC0
Red Lion Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PXU21BC0

Red Lion Process Controllers
In stock
Item Number
PXU21BC0
MFG Item Number
PXU21BC0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
PXU21BC0
PID controller1/8 DIN SS output DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PXU21BC0
Item Number PXU21BC0
Manufacturer Red Lion
Family Series Red Lion Process Controllers
Power Supply 24 VDC
Nominal Power Supply 24 VDC
Input Type RTD, Thermocouple
Output Type Solid State DC
Number of Outputs 2
Display Type LCD
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved