The store will not work correctly when cookies are disabled.
PXU41BE0
Red Lion Process Controllers, PXU Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, PXU Series
PID controller 1/4 DIN Linear V Out
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PXU41BE0 |
Item Number |
PXU41BE0 |
Manufacturer |
Red Lion |
Product Series |
PXU |
Family Series |
Red Lion Process Controllers, PXU Series |
Power Supply |
24 VDC |
Nominal Power Supply |
24 VDC |
Input Type |
RTD, Thermocouple |
Output Type |
Voltage |
Number of Outputs |
2 |
Display Type |
LCD |
Case Size |
1/4 DIN |
Thermocouple Class |
B, E, J, K, L, N, R, S, T, TXK, U |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved