RAM-9931-VZ
Red Lion Cellular M2M, RAM 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAM-9931-VZ

Red Lion Cellular M2M, RAM 9000 Series
In stock
Item Number
RAM-9931-VZ
MFG Item Number
RAM-9931-VZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cellular M2M, RAM 9000 Series
Item #
RAM-9931-VZ
RAM 9000 Cellular RTU with, 4G LTE

RAM 9000 Series Information

Red Lion's Sixnet series RAM 9000 high‑density I/O cellular RTUs with multi‑carrier 4G LTE support provide advanced control and communication in IIoT applications for remote assets and processes in extreme conditions.
RAM 9000 industrial cellular RTUs seamlessly connect Modbus and DNP3 enabled SCADA equipment via software selectable multi‑carrier 4G LTE to remote networks or select Industrial Internet of Things (IIoT) Cloud platforms. Featuring a web‑based event engine that can trigger built‑in I/O or send SMS text messages based on real‑time operational data, RAM cellular RTUs can perform advanced control at the edge and alert personnel of critical events. A built‑in I/O concentrator allows the RAM to collect sensor data from on‑board I/O or connected devices. RAM RTUs can optimize cellular data consumption by optionally reporting only on an exception or only transmitting relevant data points saving time and money. With built‑in Ethernet, serial, digital and analog I/O and GPS, RAM RTUs easily integrate with existing equipment enabling remote monitoring and control for M2M applications in industries including oil and gas, water/wastewater, utility, transportation and mining.

Industry Applications

  • Mining
  • Oil & Gas
  • Transportation
  • Utility
  • Water/Wastewater

Product Highlights

  • High‑Performance Multi‑Carrier 4G LTE Connectivity
  • Built‑in I/O Lowers Total System Cost
  • Multiple communication ports
  • Powerful data logging for process analysis
  • Cloud Connectivity to IIoT Cloud Platforms
  • Event Engine that can Send SMS Messages or Control I/O Based on Operational Data

Features & Benefits

  • Wireless Interface
  • On‑Board High‑Density I/O with concentrator
  • Multiple Communication Ports
  • Rugged, Industrial Design
  • Cloud Connectivity to IIoT Cloud Platforms
  • Secure Ethernet Connectivity
  • Advanced RTU Functionality


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAM-9931-VZ
Item Number RAM-9931-VZ
Manufacturer Red Lion
Product Series RAM 9000
Family Series Red Lion Cellular M2M, RAM 9000 Series
Type Cellular RTU
Ethernet (2) RJ45 WAN, LAN, 10, 100
Number of Ethernet Ports 2
Serial Interface RS-232, RS-485
Number of Serial Ports 2
USB Interface USB 2.0 Mini Device Port
Number of USB Ports 1
Power Connector DC Powered
Cellular Signal Type 4G LTE
Wi-Fi Yes
Default Carriers Verizon
Power Input 8-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Temperature -40-167 °F
Environmental Rating IP30
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved