RRDC2000
Red Lion Photoelectric Sensors, RRDC2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RRDC2000

Red Lion Photoelectric Sensors, RRDC2 Series
In stock
Item Number
RRDC2000
MFG Item Number
RRDC2000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, RRDC2 Series
Item #
RRDC2000
Retroreflectrive Photo Electric

RRDC2 Series Information

  • Easily fits most any mounting situations
  • Exceptional optical performance
  • +10 to +30 vdc Operation with reverse polarity protection
  • Display operating status leds are visible from 360 Degrees
  • Rugged sealed housing,protected circuitry
  • Less than 1 millisecond output response for excellent sensing repeatability
The Model RRDC2 is a miniature, DC powered, retroreflective photoelectric sensor. The "visible" LED light beam allows for easy alignment and is modulated, to provide immunity to ambient light. The small beam size makes it a good choice for detecting relatively small objects. In operation,the visible LED light beam is directed at a retro reflective target. An object breaking this beam will trigger the output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RRDC2000
Item Number RRDC2000
Manufacturer Red Lion
Product Series RRDC2
Family Series Red Lion Photoelectric Sensors, RRDC2 Series
Power Type DC
Beam Type Visible Red
Max Range 21 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type Solid State NPN
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67, NEMA 6
Approvals CE, UR
Net Weight 0.105 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved