RT200000
Red Lion Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT200000

Red Lion Photoelectric Sensors
In stock
Item Number
RT200000
MFG Item Number
RT200000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
RT200000
RETROREFLECTIVE TARGET 3in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT200000
Item Number RT200000
Manufacturer Red Lion
Family Series Red Lion Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 78 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M8 Pico Connector
Operating Mode Light On
Output Type NPN
Max Load Current 0.25 A
Composition Non-Metallic
Environmental Rating IP65
Net Weight 0.05 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved