The store will not work correctly when cookies are disabled.
SL-8ES-1
Red Lion Ethernet Switches, Sixnet SL Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, Sixnet SL Series
Sixnet SL Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SL-8ES-1 |
Item Number |
SL-8ES-1 |
Manufacturer |
Red Lion |
Product Series |
Sixnet SL |
Family Series |
Red Lion Ethernet Switches, Sixnet SL Series |
Network Configuration |
Unmanaged |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
8 |
Supply Voltage |
10-30 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
1,000 |
IP Rating |
IP30 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-40-140 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
0.32 lbs |
Gross Weight |
0.655 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved