TMPA2S01
Red Lion Sensors, TMPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMPA2S01

Red Lion Sensors, TMPA Series
In stock
Item Number
TMPA2S01
MFG Item Number
TMPA2S01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TMPA Series
Item #
TMPA2S01
RTD PROBE, 400 DEG

TMPA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMPA2S01
Item Number TMPA2S01
Manufacturer Red Lion
Product Series TMPA
Family Series Red Lion Sensors, TMPA Series
Input Style Probe
Output Style Three Wire
Insulation Material PFA
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature 500 °F
Temperature Range 500 °F
Accuracy Class Class B
Wire Length 24 "
Probe Length 24 "
Approvals CE
RoHS No
Net Weight 0.14 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved