TMPTRN07
Red Lion Sensors, TMPRT Process Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMPTRN07

Red Lion Sensors, TMPRT Process Series
In stock
Item Number
TMPTRN07
MFG Item Number
TMPTRN07
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TMPRT Process Series
Item #
TMPTRN07
RTD TRANSMITTER 36-1056F

TMPRT Process Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMPTRN07
Item Number TMPTRN07
Manufacturer Red Lion
Product Series TMPRT Process
Family Series Red Lion Sensors, TMPRT Process Series
Input Style Mini Connector
Output Style Two Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature 36-1,056 °F
Temperature Range 1,050 °F
Wire Length 120 "
RoHS No
Comments Takes RTD Input from TMPCNM09 Connector and Outputs 4-20 mA Process Signal
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved