TMWSJ100
Red Lion Thermocouples, TMWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMWSJ100

Red Lion Thermocouples, TMWS Series
In stock
Item Number
TMWSJ100
MFG Item Number
TMWSJ100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TMWS Series
Item #
TMWSJ100
TC Wire, Type J, 100ft., 24AWG,

TMWS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMWSJ100
Item Number TMWSJ100
Manufacturer Red Lion
Product Series TMWS
Family Series Red Lion Thermocouples, TMWS Series
Calibration Type J
Length 100 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 500 °F
Single Insulation TPE
Duplex Insulation TPE Extr.
Each Wire Neoflon PFA
Overall Neoflon PFA
RoHS No
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved