ZBG01002
Red Lion Encoders, ZBG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZBG01002

Red Lion Encoders, ZBG Series
In stock
Item Number
ZBG01002
MFG Item Number
ZBG01002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ZBG Series
Item #
ZBG01002
ZB G 100PPR SINGLE CHNL

ZBG Series Information

  • Current Sink Outputs
  • High Pulse Per Revolution (Ppr) Rates
  • Quadrature Output
  • Available With Ms And M12 Connectors

The units contain an L.E.D. light source and a photo sensor that scans a shaft‑mounted, slotted disc. An internal pulse‑shaping amplifier circuit delivers a rectangular pulse signal from the current sinking output in response to the passing slots as it rotates. They can be direct‑coupled to a machine shaft by means of a flexible‑bellows, spring, or rubber sleeve type coupling that allows for axial and radial misalignment. They can also be coupled with light instrument timing‑belts. Timing‑belt drives also allow convenient gear‑up or gear‑down speed ratio changes that can be useful for obtaining non‑standard PPR rates.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZBG01002
Item Number ZBG01002
Manufacturer Red Lion
Product Series ZBG
Family Series Red Lion Encoders, ZBG Series
Resolution (PPR) 100
Incremental Channels Single
Mounting Style Shafted
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Double Ended
Bolt Circle 2 "
Input Voltage 5-28 VDC
Output Type Current Sink
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 6 Pin MS Connector
Mating Connector Not Included
LED Output Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-85 °C
Net Weight 0.6 lbs
Gross Weight 0.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved