ZBH01002
Red Lion Encoders, ZBH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZBH01002

Red Lion Encoders, ZBH Series
In stock
Item Number
ZBH01002
MFG Item Number
ZBH01002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ZBH Series
Item #
ZBH01002
ZB H 100PPR DUAL CHNL

ZBH Series Information

  • Current Sink Outputs
  • High Pulse Per Revolution (Ppr) Rates
  • Quadrature Output
  • Available With Ms And M12 Connectors

The units contain an L.E.D. light source and a photo sensor that scans a shaft‑mounted, slotted disc. An internal pulse‑shaping amplifier circuit delivers a rectangular pulse signal from the current sinking output in response to the passing slots as it rotates. They can be direct‑coupled to a machine shaft by means of a flexible‑bellows, spring, or rubber sleeve type coupling that allows for axial and radial misalignment. They can also be coupled with light instrument timing‑belts. Timing‑belt drives also allow convenient gear‑up or gear‑down speed ratio changes that can be useful for obtaining non‑standard PPR rates.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZBH01002
Item Number ZBH01002
Manufacturer Red Lion
Product Series ZBH
Family Series Red Lion Encoders, ZBH Series
Resolution (PPR) 100
Incremental Channels Dual
Mounting Style Shafted
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Double Ended
Bolt Circle 2 "
Input Voltage 5-24 VDC
Output Type Quadrature
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 6 Pin MS Connector
Mating Connector Not Included
LED Output Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-100 °C
Net Weight 0.6 lbs
Gross Weight 0.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved