ZCG0100C
Red Lion Encoders, ZCG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZCG0100C

Red Lion Encoders, ZCG Series
In stock
Item Number
ZCG0100C
MFG Item Number
ZCG0100C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ZCG Series
Item #
ZCG0100C
ZC G 100PPR

ZCG Series Information

  • Various Pulse Per Revolution (Ppr) Rates
  • Up To 10 Khz Output Frequency
  • Current Sink Output
  • Length Sensors Available With Single Or Dual Ended Shaft
  • Sealed Precision Ball Bearings
  • Various Cable Lengths Available

The ZCG can be direct‑coupled to a machine shaft by means of a flexible bellows, spring or rubber sleeve type coupler, etc., that allows for axial and radial misalignment. They can also be coupled with instrument timing belts and pulleys or gears. The housing may be rigidly face‑mounted with the 4, #8‑32 threaded holes. The 3‑wire shielded cable exits through a cord connector.

  • Rugged Cast Aluminum Housing
  • 3/8" Dia. Stainless Steel Shaft
  • Wide Input Supply Voltage Range &
  • Low Current Operation
  • Easy Installation
  • Ideal For Dusty, Dirty Environments

Specifications

Specifications
Manufacturer Part Number ZCG0100C
Item Number ZCG0100C
Manufacturer Red Lion
Product Series ZCG
Family Series Red Lion Encoders, ZCG Series
Resolution (PPR) 100
Incremental Channels Single
Mounting Style Shafted
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 1.5 "
Input Voltage 8-35 VDC
Output Type Current Sink
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 10 ft Cable, 3 Wire
Mating Connector Not Included
LED Output Indicator No
Sensing Optical
Bearings Yes
Operating Temperature -18-60 °C
NEMA Rating NEMA 13
IP Rating IP54
Net Weight 0.94 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved