ZFG0010C
Red Lion Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZFG0010C

Red Lion Encoders
In stock
Item Number
ZFG0010C
MFG Item Number
ZFG0010C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
ZFG0010C
ZF G 10PPR SINGLE SHAFT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZFG0010C
Item Number ZFG0010C
Manufacturer Red Lion
Family Series Red Lion Encoders
Resolution (PPR) 10
Incremental Channels Single
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 0.376 "
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 1.5 "
Input Voltage 8-35 VDC
Output Type Current Sink
Termination 3 m Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature 0-140 °C
NEMA Rating NEMA 13
IP Rating IP54
RoHS No
Net Weight 1.555 lbs
Gross Weight 1.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved