ZHG06004
Red Lion Encoders, ZHG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZHG06004

Red Lion Encoders, ZHG Series
In stock
Item Number
ZHG06004
MFG Item Number
ZHG06004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ZHG Series
Item #
ZHG06004
ZH G 600PPR HD HOUSING

ZHG Series Information

  • Current Sink Outputs
  • High Pulse Per Revolution (Ppr) Rates
  • Quadrature Output
  • Available With Ms And M12 Connectors

These heavy duty units feature a heavy cast aluminum housing with 1/4" thick aluminum cover plates and 0‑ring seals. Heavy duty bearings are double‑sealed and allow radial shaft loading of 40 lbs (18 Kg). A 1/2" (12.7 mm) NPT Conduit entry permits signal wiring to be run via flex‑conduit to an internal terminal block. Electrical characteristics are identical to those for the Model ZBG. Terminal board markings correspond to the Pin‑Out identification of the ZBG.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZHG06004
Item Number ZHG06004
Manufacturer Red Lion
Product Series ZHG
Family Series Red Lion Encoders, ZHG Series
Resolution (PPR) 600
Incremental Channels Single
Mounting Style Shafted
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-28 VDC
Output Type Current Sink
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 1/2 in NPT Conduit Connector
Mating Connector Not Included
LED Output Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-85 °C
Net Weight 3.8 lbs
Gross Weight 3.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved