1-4635
Redington Counters By Trumeter Counters, 46 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-4635

Redington Counters By Trumeter Counters, 46 Series
In stock
Item Number
1-4635
MFG Item Number
1-4635
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 46 Series
Item #
1-4635
RH,TOP COMING,5 FIGURE,STROKE

46 Series Information

  • Designed for high Count and Limited Space
  • Ideal for Copiers and Printing Press
  • High Operating Speed
  • Industrial Heavy Duty
  • General Purpose
  • 5 Figure Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1-4635
Item Number 1-4635
Manufacturer Redington Counters By Trumeter
Product Series 46
Family Series Redington Counters By Trumeter Counters, 46 Series
Drive Ratchet
Gearing 1:1
Number of Digits 5
Count Speed (CPM) 500 Cpm
Reset Knob
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0.07 lbs
Gross Weight 0.095 lbs
Digit Height (in) 0.19 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved