6320-0500-0000
Redington Counters By Trumeter Timers, 6320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6320-0500-0000

Redington Counters By Trumeter Timers, 6320 Series
In stock
Item Number
6320-0500-0000
MFG Item Number
6320-0500-0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 6320 Series
Item #
6320-0500-0000
Hour Meter Dry Contact Input Fprs

6320 Series Information

  • Preset Functionality
  • 10 Year Life Battery
  • Low DC Voltage
  • High AC Voltage
  • 3 Redi‑Alerts
  • LCD Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6320-0500-0000
Item Number 6320-0500-0000
Manufacturer Redington Counters By Trumeter
Product Series 6320
Family Series Redington Counters By Trumeter Timers, 6320 Series
Mounting Through Panel
Number of Digits 8
Maximum Time Preset 9,999,999.9 Hrs
Time Format Hours
Display Type LCD
Termination Screw
NEMA Rating NEMA 4, NEMA 4X
Timing Activation Contact Closure
Indicator Light Yes
Reset Manual, Remote
Memory Battery Maintained
Approvals CE, cUL, UL
RoHS Yes
Comments Programmable Decimal Point
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved