711-0130
Redington Counters By Trumeter Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

711-0130

Redington Counters By Trumeter Timers
In stock
Item Number
711-0130
MFG Item Number
711-0130
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
711-0130
Hour Meter, 115VAC, 7 Digit, Non-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 711-0130
Item Number 711-0130
Manufacturer Redington Counters By Trumeter
Family Series Redington Counters By Trumeter Timers
Operating Voltage 120 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
IP Rating IP65
Timing Activation While Powered
Indicator Light No
Resettable No
Approvals CE, UL
Net Weight 0.075 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved