704E0066D
Remke Industries Cordsets, MICRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

704E0066D

Remke Industries Cordsets, MICRO Series
In stock
Item Number
704E0066D
MFG Item Number
704E0066D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MICRO Series
Item #
704E0066D
Single Key (M12) SJOOW Micro-Link

MICRO Series Information

  • Provide NEMA 6P and IP 68 Protection
  • Mechanically Keyed to Eliminate Mismating
  • Available in 2~6 Pole Male and Female Plugs
  • Straight or Right‑Angled Configurations
  • Single or Dual Keyway Design
MICRO Series interconnects from REMKE Industries have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufactures. The MICRO Series of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.
  • Optional LEDs
  • Optional Braided Shielding

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 704E0066D
Item Number 704E0066D
Manufacturer Remke Industries
Product Series MICRO
Family Series Remke Industries Cordsets, MICRO Series
Cable Type SJOOW
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 300 VAC
Current Rating 5 A
Connector Size M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Coupling Nut Material Aluminum
Cable Shielding Foil
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 18
Key Position 45 °
Temperature Range (C) -34-90 °C
NEMA Rating NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cUR, UR
RoHS Yes
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved