4052480
Rittal Wrenches, Sockets & Ratchets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4052480

Rittal Wrenches, Sockets & Ratchets
In stock
Item Number
4052480
MFG Item Number
4052480
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, Series
Item #
4052480
AS HEX-WRENCH SET, L-SHAPE PK/1

Series Information

Specifications

Specifications
Manufacturer Part Number 4052480
Item Number 4052480
Manufacturer Rittal
Family Series Rittal Wrenches, Sockets & Ratchets
Number of Pieces 15
Style L Wrench
Maximum Size 10 mm
Minimum Size 1.27 mm
Insulated No
Gross Weight 1.4 lbs
Net Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved