BMS1060ABT
RoboteQ Power Management, BMS10x0x Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMS1060ABT

RoboteQ Power Management, BMS10x0x Series
In stock
Item Number
BMS1060ABT
MFG Item Number
BMS1060ABT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Management, BMS10x0x Series
Item #
BMS1060ABT
80V, 100 Amps Management System for

BMS10x0x Series Information

RoboteQ's BMS10x0x is a battery management and protection system for building cost‑effective, ultra‑efficient and high current power sources using Lithium battery cells. The BMS connects to an array of battery cells at one end, and to a user load at the other. Available in a 40V, 60V and 75V versions, it is optimized for 6‑cell to 15‑cell battery packs. Precision voltage sensors monitor the voltage of every cell. Precise, built‑in current sensors keep track of the current flowing in and out of the pack, load and charge, maintaining an accurate image of the battery's State of Charge and State of Health. Balancing takes places during battery charge. The BMS includes a separate connector for battery charging. The charger's voltage and current are monitored and an internal switch will automatically stop the charging when the battery is full or if a fault condition occurs. This allows the load to be controlled separately.

Applications:
  • Personal mobility system
  • Mobile robots, ROVs and AGVs
  • Electric vehicles, scooters, e‑bikes
  • Electric boats
  • Electric forklifts
  • Storage for wind/solar generators
  • Telecom tower backup

Specifications

Specifications
Manufacturer Part Number BMS1060ABT
Item Number BMS1060ABT
Manufacturer RoboteQ
Product Series BMS10x0x
Family Series RoboteQ Power Management, BMS10x0x Series
Max Voltage 80 V
Max Number of Cells 15
Min Number of Cells 11
Max Load Current 100 A
Max Charge Current 50 A
Power Connections Screw Terminals
Communication Bluetooth, CANbus, PWM, RS485, USB
Digital Inputs 1
Digital Outputs 2
Temperature Sensors 3
Cooling Conduction Plate
Net Weight 0.5506 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved