FIM2360T
RoboteQ AGVs, FIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FIM2360T

RoboteQ AGVs, FIM Series
In stock
Item Number
FIM2360T
MFG Item Number
FIM2360T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, FIM Series
Item #
FIM2360T
AC Induction Motor Controller, Dual

FIM Series Information

Advanced Features 2 x 60A or 1 x 120A Variable Frequency Drive for AC Induction Motors

  • USB, Serial, 0‑5V Analog, or Pulse (RC radio) command modes
  • One RS232 serial port
  • CAN bus interface up to 1Mbit/s with multiple protocol support
  • RS485 interface
  • Auto switch between Serial, USB, CAN, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for two AC Induction motors at up to 60A
  • Output channels can be paralleled in order to drive a single motor at up to 120A
  • Field Oriented Control
  • Multiple Motor Operating mode
‑ Open Loop Volts per Hertz
‑ Fixed Slip Control
‑ FOC Torque Mode
‑ FOC Speed Mode
RoboteQ’s FIM2360 is a features‑packed, high‑current, dual, or single‑channel controller for AC Induction motors. The controller can operate in one of several modes to sense the rotor position and sequence power on the motors’ 3 windings to generate smooth continuous rotation. The controller also uses the Encoder information to compute speed and measure traveled distance inside a 32‑bit counter. The motors may be operated in open or closed‑loop speed or torque modes.

Specifications

Specifications
Product Series FIM
Item Number FIM2360T
Manufacturer Part Number FIM2360T
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, FIM Series
Motor Type AC Induction
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 60 A
Continuous Channel Current 40 A
Power Connections Fast on
Field Oriented Control Yes
Communication CANbus, RS232, USB
Rotor Sensor Encoder
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved