FSM2360TES
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSM2360TES

RoboteQ AGVs
In stock
Item Number
FSM2360TES
MFG Item Number
FSM2360TES
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
FSM2360TES
Brushless DC Motor Controller,

Series Information

Specifications

Specifications
Item Number FSM2360TES
Manufacturer Part Number FSM2360TES
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 120 A
Field Oriented Control No
Communication CANbus, USB
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved