GBL2660
RoboteQ AGVs, GBL26xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBL2660

RoboteQ AGVs, GBL26xx Series
In stock
Item Number
GBL2660
MFG Item Number
GBL2660
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, GBL26xx Series
Item #
GBL2660
Brushless DC Motor Controller, Dual

GBL26xx Series Information

Roboteq's GBL26xx is a feature‑packed, high‑current, dual or single channel controller for brushless Permanent Magnets AC or DC Synchronous motors. The controller also uses the Hall
sensor and/or most types of Encoders to capture the Rotor position and measure traveled distance. The motors may be operated in open or closed loop speed mode, position mode
or in torque mode. The GBL26xx features several Analog, Pulse and Digital I/Os which can be remapped as command or feedback inputs, limit switches, or many other functions. The GBL26xx accepts commands received from an RC radio, Analog Joystick, wireless modem, or microcomputer. For mobile robot applications, the controller’s two motor channels can either be operated independently or mixed to move and steer a vehicle. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair. An optional Ethernet port with PC allows the connection to PLCs and TCP/IP networks.

Specifications

Specifications
Product Series GBL26xx
Item Number GBL2660
Manufacturer Part Number GBL2660
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, GBL26xx Series
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 180 A
Continuous Channel Current 120 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Max Analog Inputs 8
Max Digital Inputs 10
Max Digital Outputs 6
Max Pulse Inputs 8
Cooling Conduction Plate
Net Weight 6.4813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved