HBL2396
RoboteQ AGVs, HBL23xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2396

RoboteQ AGVs, HBL23xx Series
In stock
Item Number
HBL2396
MFG Item Number
HBL2396
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, HBL23xx Series
Item #
HBL2396
Brushless DC Motor Controller, Dual

HBL23xx Series Information

High Performance Brushless DC Motor Controller with USB, and CAN Interface

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for two brushless DC motor at up to 75A
  • Orderable in single channel 150A version (A‑version only)
  • Available in 60V and 96V versions
  • Trapezoidal switching based on Hall Sensor position information
  • Advanced Operating mode (A‑version only)
‑ Trapezoidal Sensorless
‑ Sinusoidal with Encoders
‑ Sinusoidal with Hall Sensors
Roboteq's HBL23xx is a high‑power, dual channel controller for hall‑sensor equipped Brushless DC motors. The controller uses the position information from the sensors to sequence power on the motors' 3 windings in order to generate smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure traveled distance inside a 32‑bit counter. The motors may be operated in open or closed loop speed mode. The HBL23xx features several Analog, Pulse and Digital I/Os which can be
remapped as command or feedback inputs, limit switches, or many other function. The HBL23xx accepts commands received from an RC radio, Analog Joystick, wireless modem, or microcomputer. For mobile robot applications, the controller's two motor channels can either be operated independently or mixed to move and steer a vehicle. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series HBL23xx
Item Number HBL2396
Manufacturer Part Number HBL2396
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, HBL23xx Series
Motor Type Brushless DC
Max Voltage 96 V
No. of Channels 2
Max Current per Channel 75 A
Continuous Channel Current 35 A
Power Connections Wires
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder, Hall
Max Analog Inputs 11
Max Digital Inputs 19
Max Digital Outputs 8
Max Pulse Inputs 4
Cooling Heatsink Extrusion
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved