KSM1660
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSM1660

RoboteQ AGVs
In stock
Item Number
KSM1660
MFG Item Number
KSM1660
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
KSM1660
Brushless DC Motor Controller, STO,

Series Information

Specifications

Specifications
Item Number KSM1660
Manufacturer Part Number KSM1660
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 100 A
Communication CANbus, USB
Safety Safe Torque Off (STO)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved