RGBL1896
RoboteQ AGVs, RGBL18xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGBL1896

RoboteQ AGVs, RGBL18xx Series
In stock
Item Number
RGBL1896
MFG Item Number
RGBL1896
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, RGBL18xx Series
Item #
RGBL1896
Brushless DC Motor Controller,

RGBL18xx Series Information

400A, 60/96V Single Channel Brushless DC Motor Controller

  • 0‑5V Analog, RS232 or TTL Serial, RS485 or Pulse (RC radio) command modes
  • CAN bus inter
  • face up to 1Mbit/s with multiple protocol support
  • Auto switch between serial, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for one brushless DC motor at up to 400A
  • Full forward and reverse control. Four quadrant operation
  • Supports regeneration
  • Operates from a single power source
  • Programmable current limit up to 400A for protecting controller, motors, wiring and battery
  • Connector for Hall Sensors
  • Multiple Motor Operating mode
‑ Trapezoidal with Hall Sensors
‑ Trapezoidal Sensorless
‑ Sinusoidal
Roboteq's RGBL18xx is a very high‑current, feature‑packed motor controller for brushless DC motors. The controller can operate in one of several modes in order to sense the rotor position and sequence power to the motors' three windings so that it generates a smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure traveled distance inside a 32‑bit counter.

Specifications

Specifications
Product Series RGBL18xx
Item Number RGBL1896
Manufacturer Part Number RGBL1896
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, RGBL18xx Series
Motor Type Brushless DC
Max Voltage 96 V
No. of Channels 1
Max Current per Channel 300 A
Continuous Channel Current 200 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Max Analog Inputs 8
Max Digital Inputs 10
Max Digital Outputs 6
Max Pulse Inputs 8
Cooling Conduction Plate
Net Weight 6.4813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved