RGIM1860
RoboteQ AGVs, RGIM18xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGIM1860

RoboteQ AGVs, RGIM18xx Series
In stock
Item Number
RGIM1860
MFG Item Number
RGIM1860
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, RGIM18xx Series
Item #
RGIM1860
AC Induction Motor Controller,

RGIM18xx Series Information

300A, 60/96V Single Channel Variable Frequency Drive for AC Induction Motors

  • 0‑5V Analog, RS232 or TTL Serial, RS485 or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s with multiple protocol support
  • Auto switch between serial, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for one AC Induction motor at up to 300A
  • Full forward and reverse control. Four quadrant operation. Supports regeneration
  • Operates from a single power source
  • Programmable current limit up to 300A for protecting controller, motors, wiring and battery
  • Field Oriented Control
  • Multiple Motor Operating mode
‑ Open Loop Volts per Hertz
‑ Fixed Slip Control
‑ FOC Torque Mode
‑ FOC Speed Mode
Roboteq's RGIM18xx is a feature‑packed, very‑high‑current, single channel controller for AC Induction motors. The controller can operate in one of several modes in order to sense
the rotor position and sequence power on the motor's three windings in order to generate smooth continuous rotation. The controller also uses the Encoder information to compute speed
and measure traveled distance inside a 32‑bit counter.

Specifications

Specifications
Product Series RGIM18xx
Item Number RGIM1860
Manufacturer Part Number RGIM1860
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, RGIM18xx Series
Motor Type AC Induction
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 300 A
Continuous Channel Current 200 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder
Cooling Conduction Plate
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved