RGSM1860
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGSM1860

RoboteQ AGVs
In stock
Item Number
RGSM1860
MFG Item Number
RGSM1860
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
RGSM1860
Brushless DC Motor Controller, STO,

Series Information

Specifications

Specifications
Item Number RGSM1860
Manufacturer Part Number RGSM1860
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 120 A
Power Connections Screw Terminals
Communication CANbus, USB
Safety Safe Torque Off (STO)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved