SBL1360A
RoboteQ AGVs, SBL13xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBL1360A

RoboteQ AGVs, SBL13xx Series
In stock
Item Number
SBL1360A
MFG Item Number
SBL1360A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, SBL13xx Series
Item #
SBL1360A
Brushless DC Motor Controller,

SBL13xx Series Information

30A Forward/Reverse Brushless DC Motor Controller with Hall and Encoder Inputs, USB and CAN

  • RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • Available in version with CAN bus up to 1 Mbit/s
  • Auto switch between RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in 3‑phase high‑power drivers for one brushless DC motor at up to 30A
  • Trapezoidal switching based on Hall Sensor position information
  • Trapezoidal Sensorless (A‑version)
  • Smooth and quiet three Phase sinusoidal mode (A‑version)
  • Support for absolute angle encoder, Sin/Cos analog (A version)
  • Field Oriented Control in Sinusoidal modes
  • Full forward & reverse motor control. Four quadrant operation. Supports regeneration
  • Operates from a single power source
Roboteq's SBL13xx is a high‑current controller for hall‑sensor equipped Brushless DC motors. The controller uses the position information from the sensors to sequence power on the motor's three windings in order to generate smooth continuous rotation. The controller also uses the Hall sensor or encoder input information to compute speed and measure traveled distance inside a 32‑bit counter. The motor may be operated in open or closed loop speed mode. Using low‑cost position sensors, they may also be set to operate as heavyduty position servos.

Specifications

Specifications
Product Series SBL13xx
Item Number SBL1360A
Manufacturer Part Number SBL1360A
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, SBL13xx Series
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 30 A
Continuous Channel Current 20 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, USB
Rotor Sensor Encoder, Hall, Sin/Cos
Max Analog Inputs 6
Max Digital Inputs 6
Max Digital Outputs 2
Max Pulse Inputs 4
Cooling Conduction Plate
Net Weight 0.255 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved