SDC2160
RoboteQ AGVs, SDC21xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDC2160

RoboteQ AGVs, SDC21xx Series
In stock
Item Number
SDC2160
MFG Item Number
SDC2160
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, SDC21xx Series
Item #
SDC2160
Brushed DC Motor Controller, Dual

SDC21xx Series Information

2x20A or 1x40A High Performance Dual Channel Brushed DC Motor Controller with USB and CAN Interface

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232 (12V levels or noninverted TTL levels), CAN, Analog, or Pulse based on user defined priority
  • Built‑in, high‑current power drivers for two brushed DC motors at up to 20A output per channel
  • Available in single channel version up to 40A
  • Full forward and reverse control on each channel. Fourquadrant operation. Supports regeneration
  • Built‑in programming language for automation and customization
  • Operates from a single power source
Fitting into a very compact 73x73mm enclosure, Roboteq's SDC21xx controller is designed to convert commands received from an RC radio, Analog Joystick, wireless modem, PC (via RS232 or USB) or microcomputer into high voltage and high current output for driving one or two DC motors. A CAN bus interface allows up to 127 controllers to communicate at up to 1Mbit/s on a single twisted pair

Specifications

Specifications
Product Series SDC21xx
Item Number SDC2160
Manufacturer Part Number SDC2160
Manufacturer RoboteQ
Family Series RoboteQ AGVs, SDC21xx Series
Motor Type Brushed DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 20 A
Continuous Channel Current 10 A
Power Connections Screw Terminals
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder
Max Analog Inputs 4
Max Digital Inputs 6
Max Digital Outputs 2
Max Pulse Inputs 5
Cooling Conduction Plate
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved