SIM1360A
RoboteQ AGVs, SIM13xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIM1360A

RoboteQ AGVs, SIM13xx Series
In stock
Item Number
SIM1360A
MFG Item Number
SIM1360A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, SIM13xx Series
Item #
SIM1360A
AC Induction Motor Controller,

SIM13xx Series Information

Advanced Features 30A Variable Frequency Drive for AC Induction Motors

  • RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus up to 1 Mbit/s
  • Auto switch between RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in 3‑phase high‑power drivers for one AC induction motor at up to 30A
  • Field Oriented Control
  • Multiple Motor Operating mode
‑ Open Loop Volts per Hertz
‑ Fixed Slip Control
‑ FOC Torque Mode
‑ FOC Speed Mode
Roboteq's SIM1360 is a features‑packed, mid‑current, single channel controller for AC Induction motors. The controller can operate in one of several modes in order to sense the rotor
position and sequence power on the motors' 3 windings in order to generate smooth continuous rotation. The motors may be operated in open or closed loop speed or torque modes. The SIM2360 features several Analog, Pulse and Digital I/Os which can be remapped as command or feedback inputs, limit switches, or many other functions.

Specifications

Specifications
Product Series SIM13xx
Item Number SIM1360A
Manufacturer Part Number SIM1360A
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, SIM13xx Series
Motor Type AC Induction
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 30 A
Power Connections Screw Terminals
Field Oriented Control Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved