CT5S300
SSAC Relays, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT5S300

SSAC Relays, CT Series
In stock
Item Number
CT5S300
MFG Item Number
CT5S300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CT Series
Item #
CT5S300
Timer HVAC 24VAC 0.75A

CT Series Information

  • Delay‑on‑make and delay‑on‑break in one unit
  • Use for fan delays in heating or cooling equipment
  • Use for multiple load sequencing
  • 24VAC operation
  • Factory fixed delays from 1 ‑ 600s in 1s increments
The CT Series combines a delay‑on‑make and delay‑on‑break time delay into one unit and may be used to control fan delays in heating and/or cooling equipment. The CT includes bypass circuitry to allow it to operate with cooling anticipators = 3000 ohms. It is designed to operate in 24VAC control circuits. Several CT modules may be combined to provide sequencing on of any number of loads and sequencing off of the same loads, such as electric heating elements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT5S300
Item Number CT5S300
Manufacturer SSAC
Product Series CT
Family Series SSAC Relays, CT Series
Mode of Operation Off Delay, On Delay
Multi-Function Yes
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 5
Max Time 300 s, 5 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating (A) 0.75 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved