DLMUBLAAA
SSAC Protection Relays, DLMU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DLMUBLAAA

SSAC Protection Relays, DLMU Series
In stock
Item Number
DLMUBLAAA
MFG Item Number
DLMUBLAAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DLMU Series
Item #
DLMUBLAAA
3 PHASE VOLTAGE MONIT

DLMU Series Information

  • 35mm DIN Rail or Surface Mount
  • Line Voltage 240 to 480 VAC
  • Adjustable Time Delays
  • 3‑Wire Connection
The DLMU series is a universal voltage 3 phase voltage monitor. It continuously measures the voltage of each of the three phases with microcontroller accuracy and compares the value to preset trip points. It separately senses phase reversal and loss; over under frequency. Protection is assured during periods of large average voltage fluctuations or when regenerated.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DLMUBLAAA
Item Number DLMUBLAAA
Manufacturer SSAC
Product Series DLMU
Family Series SSAC Protection Relays, DLMU Series
Number of Phases 3
Voltage Supported 200-480 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance % 2-10 %
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 0.6-300 s
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, cUL
Net Weight 0.37 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved