FS491
SSAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS491

SSAC Relays
In stock
Item Number
FS491
MFG Item Number
FS491
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
FS491
FLASHER

Series Information

Specifications

Specifications
Manufacturer Part Number FS491
Item Number FS491
Manufacturer SSAC
Family Series SSAC Relays
Mode of Operation Flasher
Multi-Function No
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 120-240 VAC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC
Contact Rating (A) 0.5 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved