FSU1004
SSAC Relays, FSU1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSU1004

SSAC Relays, FSU1000 Series
In stock
Item Number
FSU1004
MFG Item Number
FSU1004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, FSU1000 Series
Item #
FSU1004
Universal Flasher, 24-240VAC,10A Max

FSU1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSU1004
Item Number FSU1004
Manufacturer SSAC
Product Series FSU1000
Family Series SSAC Relays, FSU1000 Series
Mode of Operation Flasher
Multi-Function No
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Onboard
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved