HRISW21FT
SSAC Relays, HRIS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HRISW21FT

SSAC Relays, HRIS Series
In stock
Item Number
HRISW21FT
MFG Item Number
HRISW21FT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, HRIS Series
Item #
HRISW21FT
Timer-Alternating 24-240VAC Relay

HRIS Series Information

  • 30A, SPDT, NO Output Contacts
  • Factory Programmed
  • 12 to 240V Operation in 2 Ranges
  • Special Time Ranges & Functions Available
  • Delays from 0.1s‑1000h in 9 Ranges
The HRPS/HRIS Series combines an electromechanical relay output with microcontroller timing circuitry. It is a factory programmed module available in any 1 of 13 standard functions. It offers 12 to 240V operation in two universal ranges and factory fixed, onboard, or external adjustable time delays with a repeat accuracy of ±0.5%. The output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. This series is ideal for OEM applications where cost is a factor. The HRPS has non‑isolated SPDT relay contacts, and the HRIS has isolated SPDT relay contacts. Both offer the most popular timer functions in the industry.

  • ±0.5% Repeat Accuracy
  • ±2% Factory Calibration
  • Fixed, External, or Onboard Adjustment

Specifications

Specifications
Manufacturer Part Number HRISW21FT
Item Number HRISW21FT
Manufacturer SSAC
Product Series HRIS
Family Series SSAC Relays, HRIS Series
Contacts SPDT
Mounting Type Surface
Status Indicator None
Time Range Adjustment Onboard
Timing Range 0
Max Time 10 s
Time Range (Seconds) 0.1-10
Coil Voltage 24-110 VDC, 24-240 VAC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 24-240 VAC
Voltage (DC) 24-110 VDC
Contact Rating (A) 30 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UR
Net Weight 0.2438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved